LED Filament, 14 Watt Dimmable A19 Light Bulb, Milky Glass Finish, E26 Base, 5000K, 1500 Lumens, 4PK

  • Mfr # 862074

  • Zoro # G416285517


product price:  $73.25
/pk 4, $18.31/ea

Key Features

Dimmable
Yes
Bulb Beam Angle
320°
Bulb Dia.
2.36 in
Voltage
120V
Wattage Equivalency
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862074
Zoro #
G416285517
UPC #
739698865690
Country of Origin
China

Dimensions

Bulb Dia.
2.36 in
Length
4.13 in

Details

Dimmable
Yes
Bulb Beam Angle
320°
Lumens
1500 lm
Voltage
120V
Wattage Equivalency
100W
Light Color
Milky
Color Rendering Index
90
Color Temperature
5000K
Bulb Base Type
E26
Safety Certificate Type
Wet
Bulb Type
A19

Description

Desc


  • A19 LED bulb with an E26, medium screw, base in a Milky finish.
  • 100 Watt equivalent, using only 14 Watts (1500 lumens).
  • 5000K color temperature for a Soft Daylight light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.