
LED Filament 15W Dimmable BR40 Light Bulbs, Frost Glass, Medium E26 Base, 2700K, 1100lu, 4PK
Mfr # 862803
Zoro # G711906919
product price: $26.69
/pk 4, $6.67/eaKey Features
Voltage
120
Watts
15
Bulb Base Type
E26 (Medium)
Color Temperature
2700K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862803
Zoro #
G711906919
UPC #
739698812755
Country of Origin
China
Details
Voltage
120
Watts
15
Bulb Base Type
E26 (Medium)
Color Temperature
2700K
Dimmable
Yes
Lumens
1100
Rated Life
25000
Color Rendering Index
80
Standards
UL
Light Color
Warm White
Bulb Finish
FROST
Bulb Beam Angle
110 Degrees
Wattage Equivalency
75
Bulb Type
BR40
Description
The BR40 LED reflector 4-pack is ideal for extensive contractor projects. home renovations. or upgrading an existing fixture. The size and shape emulate halogen lamps, and these bulbs are dimmable with a variety of dimmer types. The BR40 4-pack's smooth heat sink and bulbous shape closely resemble halogen lamps. Each bulb is long lasting, fully dimmable and screws into any E26 standard screw base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.