
LED Filament, 1.8 Watt Dimmable T5 Light Bulb, Clear Glass Finish, G4 Base, 2700K, 140 Lumens, 4PK
Mfr # 862037
Zoro # G416285531
product price:Â $39.39
/pk 4, $9.85/eaKey Features
Wattage Equivalency
15W
Voltage
12V
Length
1.946 in
Bulb Beam Angle
320°
Color Rendering Index
90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
862037
Zoro #
G416285531
UPC #
739698865324
Country of Origin
China
Dimensions
Length
1.946 in
Bulb Dia.
0.522 in
Details
Wattage Equivalency
15W
Voltage
12V
Color Temperature
2700K
Bulb Beam Angle
320°
Color Rendering Index
90
Bulb Base Type
G4
Light Color
Clear
Dimmable
Yes
Bulb Type
T5
Safety Certificate Type
Damp
Description
Desc
- SPECIFICATIONS: Included in this package are four dimmable T5 LED bulbs, each 1.8 watts, in a warm white light 2700K color temperature with a G4 bi-pin base and a Clear glass finish.
- WARM WHITE LIGHT : The light of these 2700 kelvin bulbs creates a warm white light that will provide a warm and inviting environment.
- A BETTER LOOK: These mini LED bulbs serve as a better looking alternative than other LED mini bulbs since they look like the traditional halogen and xenon bulbs they replace and glows with a singular source of light instead of multiple LED chips.
- Fully Dimmable and works with most dimmer switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.