Shop BULBRITE
See all product information
Create Account
LED Filament, 1.8 Watt Dimmable T5 Light Bulb, Frost Finish, GY6.35Base, 2700K, 140 Lumens, 4PK
- Mfr # 862043
- Zoro # G416285432
product price:Â
$
29.65
/pk of 4, $7.41/ea
Key Features
Voltage
12V
Bulb Base Type
GY6.35
Dimmable
Yes
Bulb Dia.
0.524 in
Color Rendering Index
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 862043
- Zoro #
- G416285432
- UPC #
- 739698865386
- Country of Origin
- China
- Voltage
- 12V
- Bulb Base Type
- GY6.35
- Color Temperature
- 2700 K
- Dimmable
- Yes
- Color Rendering Index
- 90
- Light Color
- Frost
- Bulb Beam Angle
- 320 Degrees
- Wattage Equivalency
- 15W
- Safety Certificate Type
- Damp
- Bulb Type
- T5
- Finish
- Frost
- Base
- GY6.35
- Wattage Equivalent
- 15
- CRI
- 90
- Lumen
- 140
- Standards
- UL; Damp
- Wattage @ Design Voltage
- 1.8
- Color Temp
- 2700K
- Enclosed Rated
- Yes
Dimensions
- Bulb Dia.
- 0.524 in
- Length
- 2.05 in
Description
Desc
- SPECIFICATIONS: Included in this package are dimmable T5 LED bulbs, each 1.8 watts, in a warm white light 2700K color temperature with a GY6.35 bi-pin base and a Frost glass finish.
- WARM WHITE LIGHT : The light of these 2700 kelvin bulbs creates a warm white light that will provide a warm and inviting environment.
- A BETTER LOOK: These mini LED bulbs serve as a better looking alternative than other LED mini bulbs since they look like the traditional halogen and xenon bulbs they replace and glows with a singular source of light instead of multiple LED chips.
- Fully Dimmable and works with most dimmer switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.