Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Filament 1W Dimmable S14 Light Bulbs, Clear Plastic, Medium E26 Base, 2700K, 70lu, 10PK

  • Mfr # 862742

  • Zoro # G511906751


product price: $25.19
/pk 10, $2.52/ea

Key Features

Voltage
120
Watts
1
Color Temperature
2700K
Dimmable
Yes
Lumens
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862742
Zoro #
G511906751
UPC #
739698104201
Country of Origin
China

Details

Voltage
120
Watts
1
Bulb Base Type
E26 (Medium)
Color Temperature
2700K
Dimmable
Yes
Lumens
70
Rated Life
10000
Bulb Beam Angle
300 Degrees
Light Color
Warm White
Bulb Type
S14
Color Rendering Index
80
Wattage Equivalency
11
Standards
0
Bulb Finish
Clear

Description

These clear, plastic S14 bulbs are the perfect way to enhance any outdoor landscape or indoor space by adding them to your string lights. They set a classic, refreshing feeling in any space of your choosing, with a bulb shape that can bring a modern twist to any room or outdoor space. These lights are ideal for parties, outdoor events, weddings, and can even be used to bring new life and style to the interior of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.