LED Filament, 2.5 Watt Dimmable A19 Light Bulb, Milky Glass Finish, E26 Base, 2700K 250 Lumens, 4PK

  • Mfr # 862069

  • Zoro # G016285504


product price:  $31.79
/pk 4, $7.95/ea

Key Features

Bulb Base Type
E26
Wattage Equivalency
25W
Color Rendering Index
90
Voltage
120V
Length
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862069
Zoro #
G016285504
UPC #
739698865645
Country of Origin
China

Dimensions

Length
4.13 in
Bulb Dia.
2.36 in

Details

Light Color
Milky
Bulb Base Type
E26
Wattage Equivalency
25W
Color Rendering Index
90
Voltage
120V
Lumens
250 lm
Bulb Beam Angle
320°
Color Temperature
2700K
Dimmable
Yes
Bulb Type
A19
Safety Certificate Type
Wet

Description

Desc


  • A19 LED bulb with an E26, medium screw, base in a Milky finish.
  • 25 Watt equivalent, using only 2.5 Watts (250 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.