
LED Filament 2.5W Dimmable G16 Bulbs, Antique Glass, Candelabra E12 Base, 2100K, 160lu, 4PK
Mfr # 862800
Zoro # G911906832
product price:Â $27.69
/pk 4, $6.92/eaKey Features
Voltage
120
Watts
2.5
Bulb Base Type
E12 (Candelabra)
Color Temperature
2100K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862800
Zoro #
G911906832
UPC #
739698812724
Country of Origin
China
Details
Voltage
120
Watts
2.5
Bulb Base Type
E12 (Candelabra)
Color Temperature
2100K
Dimmable
Yes
Lumens
160
Rated Life
15000
Wattage Equivalency
25
Bulb Type
G16
Bulb Finish
Antique
Color Rendering Index
90
Bulb Beam Angle
300 Degrees
Light Color
Amber Light
Standards
UL
Description
The Bulbrite 2.5W G16 LED filament bulb offers you a round, decorative shape that suits any style as you brighten up your space. You'll get a warm amber hue from its 2100 Kelvins to foster an inviting atmosphere for your household or any other gathering. It's also suitable for enclosed luminaires.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.