
LED Filament 3W, Dimmable ST18, Clear Glass, E26 Base, 2100K, 230 Lm, 4PK
Mfr # 862867
Zoro # G010044817
product price: $41.35
/pk 4, $10.34/eaKey Features
Voltage
120
Watts
3W
Bulb Base Type
Medium Screw
Color Temperature
2100K
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862867
Zoro #
G010044817
UPC #
739698867717
Country of Origin
China
Dimensions
Length
5.04 in
Bulb Dia.
2.28 in
Details
Item
LED Bulb
Voltage
120
Watts
3W
Bulb Base Type
Medium Screw
Color Temperature
2100K
Dimmable
Dimmable
Lumens
230
Rated Life
15000
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Bulb Type
ST18
Wattage Equivalency
25W (Incandescent)
Type
E26 (Base)
Standards
UL
Bulb Beam Angle
320 Degrees
Energy Star Compliant
No
Color Rendering Index
80
Safety Certificate Type
Damp
Description
Upgrade the look and feel of any fixture in your home with this 4-pack of antique style 3 watt ST18 bulbs. These LED bulbs offer a vintage look and feel combined with the technology of long lasting, energy efficient LED lights. These bulbs are dimmable and ready to be used in your existing fixtures with a standard E26 screw base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.