LED Filament, 4 Watt Dimmable A15 Light Bulb, Milky Glass Finish, E12 Base, 2700K 400 Lumens, 4PK

  • Mfr # 862055

  • Zoro # G816285483


product price:  $29.29
/pk 4, $7.32/ea

Key Features

Bulb Dia.
1.9 in
Bulb Beam Angle
320°
Wattage Equivalency
25W
Lumens
400 lm
Bulb Base Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862055
Zoro #
G816285483
UPC #
739698865508
Country of Origin
China

Dimensions

Bulb Dia.
1.9 in
Length
3.6 in

Details

Bulb Beam Angle
320°
Wattage Equivalency
25W
Lumens
400 lm
Color Temperature
2700K
Bulb Base Type
E12
Light Color
Milky
Color Rendering Index
90
Voltage
120V
Dimmable
Yes
Bulb Type
A15
Safety Certificate Type
Damp

Description

Desc


  • A15 LED bulb with an E12, candelabra screw, base in a Milky finish.
  • 25 Watt equivalent, using only 4 Watts (400 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.