LED Filament, 4 Watt Dimmable A15 Light Bulb, Milky Glass Finish, E12 Base, 3000K, 400 Lumens, 4PK

  • Mfr # 862056

  • Zoro # G416285463


product price:  $29.29
/pk 4, $7.32/ea

Key Features

Bulb Beam Angle
320°
Dimmable
Yes
Bulb Base Type
E12
Length
3.6 in
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862056
Zoro #
G416285463
UPC #
739698865515
Country of Origin
China

Dimensions

Length
3.6 in
Bulb Dia.
1.9 in

Details

Bulb Beam Angle
320°
Dimmable
Yes
Bulb Base Type
E12
Color Rendering Index
90
Color Temperature
3000K
Wattage Equivalency
25W
Voltage
120V
Light Color
Milky
Lumens
400 lm
Bulb Type
A15
Safety Certificate Type
Damp

Description

Desc


  • A15 LED bulb with an E12, candelabra screw, base in a Milky finish.
  • 25 Watt equivalent, using only 4 Watts (400 lumens).
  • 3000K color temperature for a Soft White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.