
LED Filament, 4 Watt Dimmable B11 Light Bulb, Clear Glass Finish, E12 Base, 4000K, 300 Lumens, 4PK
Mfr # 862306
Zoro # G416285456
product price:Â $36.95
/pk 4, $9.24/eaKey Features
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
320°
Wattage Equivalency
40W
Color Rendering Index
90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
862306
Zoro #
G416285456
UPC #
739698864563
Country of Origin
China
Dimensions
Length
3.85 in
Bulb Dia.
1.37 in
Details
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
320°
Wattage Equivalency
40W
Color Rendering Index
90
Bulb Base Type
E12
Lumens
300 lm
Light Color
Clear
Color Temperature
4000K
Bulb Type
B11
Safety Certificate Type
Damp
Description
This 4-pack of 4 watt dimmable B11 LED bulbs will keep your home's chandelier in perfect working order and allows you to cast a perfect glow over your home with the power of a long-lasting dimmable LED technology bulb that works in every type of dimmer. These bulbs are offered in a 4000-Kelvin white light that offers a cool hue for an inviting atmosphere.
- B11 LED bulb with an E12, candelabra screw, base in a Clear finish.
- 40 Watt equivalent, using only 4 Watts (300 lumens).
- 4000K color temperature for a Cool White light.
- Fully Dimmable and works with most dimmer switches.
- Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
- Pack of 4-bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.