LED Filament, 4 Watt Dimmable B11 Light Bulb, Clear Glass Finish, E12 Base, 5000K, 400 Lumens, 4PK

  • Mfr # 862075

  • Zoro # G316285525


product price:  $36.89
/pk 4, $9.22/ea

Key Features

Dimmable
Yes
Length
3.85 in
Voltage
120V
Wattage Equivalency
40W
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862075
Zoro #
G316285525
UPC #
739698865706
Country of Origin
China

Dimensions

Length
3.85 in
Bulb Dia.
1.37 in

Details

Color Temperature
5000K
Dimmable
Yes
Lumens
400 lm
Light Color
Clear
Voltage
120V
Wattage Equivalency
40W
Color Rendering Index
90
Bulb Beam Angle
320°
Bulb Base Type
E12
Bulb Type
B11
Safety Certificate Type
Damp

Description

Desc


  • B11 LED bulb with an E12, candelabra screw, base in a Clear finish.
  • 40 Watt equivalent, using only 4 Watts (400 lumens).
  • 5000K color temperature for a Soft Daylight light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.