
LED Filament, 4 Watt Dimmable ST15 Light Bulb, Clear Glass Finish, E12 Base, 3000K, 400 Lumens, 4PK
Mfr # 862050
Zoro # G616285454
product price: $36.25
/pk 4, $9.06/eaKey Features
Length
4 in
Wattage Equivalency
40W
Bulb Base Type
E12
Bulb Beam Angle
320°
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862050
Zoro #
G616285454
UPC #
739698865454
Country of Origin
China
Dimensions
Length
4 in
Bulb Dia.
1.9 in
Details
Color Temperature
3000K
Wattage Equivalency
40W
Bulb Base Type
E12
Bulb Beam Angle
320°
Dimmable
Yes
Light Color
Clear
Voltage
120V
Color Rendering Index
90
Lumens
400 lm
Bulb Type
ST15
Safety Certificate Type
Damp
Description
Desc
- ST15 LED bulb with an E12, candelabra screw, base in a Clear finish.
- 40 Watt equivalent, using only 4 Watts (400 lumens).
- 3000K color temperature for a Soft White light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.