LED Filament, 4 Watt, Dimmable, ST15 Light Bulb, Clear Glass Finish, E12Base, 2700K, 400 Lumens, 4PK

  • Mfr # 862049

  • Zoro # G016285450


product price:  $36.25
/pk 4, $9.06/ea

Key Features

Bulb Beam Angle
320°
Color Rendering Index
90
Wattage Equivalency
40W
Lumens
400 lm
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862049
Zoro #
G016285450
UPC #
739698865447
Country of Origin
China

Dimensions

Length
4 in
Bulb Dia.
1.9 in

Details

Bulb Beam Angle
320°
Color Temperature
2700K
Color Rendering Index
90
Wattage Equivalency
40W
Light Color
Clear
Lumens
400 lm
Bulb Base Type
E12
Voltage
120V
Dimmable
Yes
Safety Certificate Type
Damp
Bulb Type
ST15

Description

Desc


  • ST15 LED bulb with an E12, candelabra screw, base in a Clear finish.
  • 40 Watt equivalent, using only 4 Watts (400 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.