LED Filament, 4 Watt Dimmable ST15 Light Bulb, Milky Glass Finish, E12 Base, 3000K, 400 Lumens, 4PK

  • Mfr # 862052

  • Zoro # G316285495


product price:  $36.25
/pk 4, $9.06/ea

Key Features

Lumens
400 lm
Wattage Equivalency
40W
Bulb Beam Angle
320°
Dimmable
Yes
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862052
Zoro #
G316285495
UPC #
739698865478
Country of Origin
China

Dimensions

Length
4 in
Bulb Dia.
1.9 in

Details

Lumens
400 lm
Wattage Equivalency
40W
Light Color
Milky
Bulb Beam Angle
320°
Dimmable
Yes
Color Temperature
3000K
Voltage
120V
Color Rendering Index
90
Bulb Base Type
E12
Bulb Type
ST15
Safety Certificate Type
Damp

Description

Desc


  • ST15 LED bulb with an E12, candelabra screw, base in a Milky finish.
  • 40 Watt equivalent, using only 4 Watts (400 lumens).
  • 3000K color temperature for a Soft White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.