
LED Filament 4.5 W Dimmable C53 Light Bulb with Clear/Blue Glass Finish and Medium (E26), 3000K, 2PK (Discontinued)
- Mfr # 862113
- Zoro # G916285468
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862113
Zoro #
G916285468
UPC #
739698866086
Country of Origin
China
Dimensions
Length
10.25 in
Bulb Dia.
6.75 in
Details
Dimmable
Yes
Voltage
120V
Bulb Base Type
E26
Color Rendering Index
80
Wattage Equivalency
60W
Bulb Beam Angle
320°
Light Color
Clear/Blue
Color Temperature
3000K
Lumens
200 lm
Bulb Type
C53
Safety Certificate Type
Wet
Description
Desc
- C53 LED bulb with an E26, medium screw, base in a Clear/Blue finish.
- 60 Watt equivalent, using only 4.5 Watts (200 lumens).
- 3000K color temperature for a Soft Daylight light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.