
LED Filament 4.5 W Dimmable C53 Light Bulb with Clear/Smoke Glass Finish and Medium (E26), 3000K, 2PK (Discontinued)
- Mfr # 862112
- Zoro # G816285445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862112
Zoro #
G816285445
UPC #
739698866079
Country of Origin
China
Dimensions
Length
10.25 in
Bulb Dia.
6.75 in
Details
Bulb Base Type
E26
Bulb Beam Angle
320°
Lumens
200 lm
Light Color
Clear/Smoke
Wattage Equivalency
60W
Color Rendering Index
80
Voltage
120V
Dimmable
Yes
Color Temperature
3000K
Bulb Type
C53
Safety Certificate Type
Wet
Description
Desc
- C53 LED bulb with an E26, medium screw, base in a Clear/Smoke finish.
- 60 Watt equivalent, using only 4.5 Watts (200 lumens).
- 3000K color temperature for a Soft Daylight light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.