LED Filament, 4.5 Watt Dimmable G40 Light Bulb, Clear/Blue Finish, E26 Base, 3000K, 200 Lumens, 2PK

  • Mfr # 862111

  • Zoro # G516285493


product price: $35.29
/pk 2, $17.65/ea

Key Features

Length
6.57 in
Voltage
120V
Bulb Beam Angle
320°
Bulb Base Type
E26
Bulb Dia.
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862111
Zoro #
G516285493
UPC #
739698866062
Country of Origin
China

Dimensions

Length
6.57 in
Bulb Dia.
4.92 in

Details

Voltage
120V
Color Temperature
3000K
Bulb Beam Angle
320°
Light Color
Clear/Blue
Bulb Base Type
E26
Dimmable
Yes
Wattage Equivalency
4.5W
Lumens
200 lm
Color Rendering Index
80
Bulb Type
G40
Safety Certificate Type
Wet

Description

Desc


  • G40 LED bulb with an E26, medium screw, base in a Clear/Blue finish.
  • 4.5 Watt equivalent, using only 4.5 Watts (200 lumens).
  • 3000K color temperature for a Soft Daylight light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.