LED Filament, 4.5 Watt Dimmable G40 Light Bulb, Clear/Smoke Finish, E26 Base, 3000K, 200 Lumens, 2PK

  • Mfr # 862110

  • Zoro # G716285514


product price:  $52.89
/pk 2, $26.45/ea

Key Features

Color Rendering Index
80
Wattage Equivalency
4.5W
Bulb Beam Angle
320°
Bulb Dia.
4.92 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862110
Zoro #
G716285514
UPC #
739698866055
Country of Origin
China

Dimensions

Bulb Dia.
4.92 in
Length
6.57 in

Details

Color Rendering Index
80
Wattage Equivalency
4.5W
Bulb Beam Angle
320°
Voltage
120V
Light Color
Clear/Smoke
Lumens
200 lm
Color Temperature
3000K
Bulb Base Type
E26
Dimmable
Yes
Bulb Type
G40
Safety Certificate Type
Wet

Description

Desc


  • G40 LED bulb with an E26, medium screw, base in a Clear/Smoke finish.
  • 4.5 Watt equivalent, using only 4.5 Watts (200 lumens).
  • 3000K color temperature for a Soft Daylight light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.