LED Filament, 4.5 Watt Dimmable T5 Light Bulb, Frost Finish, G9 Base, 3000K, 450 Lumens, 4PK

  • Mfr # 862046

  • Zoro # G416285401


product price:  $64.59
/pk 4, $16.15/ea

Key Features

Color Rendering Index
90
Light Color
Frost
Length
2.576 in
Dimmable
Yes
Wattage Equivalency
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862046
Zoro #
G416285401
UPC #
739698865416
Country of Origin
China

Dimensions

Length
2.576 in
Bulb Dia.
0.628 in

Details

Color Rendering Index
90
Light Color
Frost
Color Temperature
3000K
Dimmable
Yes
Wattage Equivalency
40W
Bulb Beam Angle
320°
Voltage
120V
Lumens
450 lm
Bulb Base Type
G9
Bulb Type
T5
Safety Certificate Type
Damp

Description

Desc


  • SPECIFICATIONS: Included in this package are four dimmable T5 LED bulbs, each 4.5 watts, in a soft white light 3000K color temperature with a G9 bi-pin base and a Frost glass finish.
  • SOFT WHITE LIGHT : The light of these 3000 kelvin bulbs creates a soft white light that will provide a a slightly warm but neutral look to your home.
  • A BETTER LOOK: These mini LED bulbs serve as a better looking alternative than other LED mini bulbs since they look like the traditional halogen and xenon bulbs they replace and glows with a singular source of light instead of multiple LED chips.
  • Fully Dimmable and works with most dimmer switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.