LED Filament, 4.5 Watt Dimmable T6 Light Bulb, Clear Glass Finish, E12 Base, 4000K, 450 Lumens, 4PK

  • Mfr # 862106

  • Zoro # G916285420


product price:  $40.99
/pk 4, $10.25/ea

Key Features

Color Rendering Index
90
Wattage Equivalency
40W
Lumens
450 lm
Length
3.34 in
Bulb Base Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862106
Zoro #
G916285420
UPC #
739698866017
Country of Origin
China

Dimensions

Length
3.34 in
Bulb Dia.
0.78 in

Details

Color Rendering Index
90
Wattage Equivalency
40W
Lumens
450 lm
Light Color
Clear
Bulb Base Type
E12
Voltage
120V
Bulb Beam Angle
320°
Dimmable
Yes
Color Temperature
4000K
Bulb Type
T6
Safety Certificate Type
Damp

Description

Desc


  • T6 LED bulb with an E12, candelabra screw, base in a Clear finish.
  • 40 Watt equivalent, using only 4.5 Watts (450 lumens).
  • 4000K color temperature for a Cool White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.