LED Filament, 4.5 Watt Dimmable T6 Light Bulb, Milky Glass Finish, E12 Base, 4000K, 450 Lumens, 4PK

  • Mfr # 862107

  • Zoro # G316285426


product price:  $40.99
/pk 4, $10.25/ea

Key Features

Voltage
120V
Bulb Base Type
E12
Dimmable
Yes
Lumens
450 lm
Bulb Dia.
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862107
Zoro #
G316285426
UPC #
739698866024
Country of Origin
China

Dimensions

Bulb Dia.
0.78 in
Length
3.34 in

Details

Voltage
120V
Bulb Base Type
E12
Color Temperature
4,000 K
Dimmable
Yes
Lumens
450 lm
Bulb Beam Angle
320°
Color Rendering Index
90
Light Color
Milky
Wattage Equivalency
40W
Safety Certificate Type
Damp
Bulb Type
T6

Description

Desc


  • T6 LED bulb with an E12, candelabra screw, base in a Milky finish.
  • 40 Watt equivalent, using only 4.5 Watts (450 lumens).
  • 4000K color temperature for a Cool White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.