LED Filament, 4.5 Watt Dimmable T6 Light Bulb, Milky Glass Finish, E12 Base, 5000K, 450 Lumens, 4PK

  • Mfr # 862109

  • Zoro # G916285499


product price:  $40.99
/pk 4, $10.25/ea

Key Features

Wattage Equivalency
40W
Voltage
120V
Bulb Base Type
E12
Color Rendering Index
90
Bulb Beam Angle
320°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862109
Zoro #
G916285499
UPC #
739698866048
Country of Origin
China

Dimensions

Length
3.34 in
Bulb Dia.
0.78 in

Details

Wattage Equivalency
40W
Voltage
120V
Bulb Base Type
E12
Light Color
Milky
Color Rendering Index
90
Color Temperature
5000K
Bulb Beam Angle
320°
Dimmable
Yes
Lumens
450 lm
Safety Certificate Type
Damp
Bulb Type
T6

Description

Desc


  • T6 LED bulb with an E12, candelabra screw, base in a Milky finish.
  • 40 Watt equivalent, using only 4.5 Watts (450 lumens).
  • 5000K color temperature for a Soft Daylight light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products