LED Filament 5 W Dimmable 15 Inch T9 Light Bulb with Clear Glass Finish and E26,400Lumens, 2700K, 4PK

  • Mfr # 862777

  • Zoro # G606123070


product price:  $73.39
/pk 4, $18.35/ea

Key Features

Voltage
120
Bulb Base Type
E26
Bulb Shape
Tube
Dimmable
Yes
Lumens
400
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
862777
Zoro #
G606123070
UPC #
739698812496
Country of Origin
China

Dimensions

Length
15
Width
1.18
Bulb Dia.
1.18

Details

Voltage
120
Bulb Base Type
E26
Bulb Shape
Tube
Color Temperature
2700K
Dimmable
Yes
Lumens
400
Rated Life
15000
Bulb Primary Application
General
Bulb Type
T9L
Bulb Beam Angle
320 Degrees
Wattage Equivalency
5
Includes
4 Pieces
Color Rendering Index
90
Indoor/Outdoor Usage
Outdoor
Bulb Finish
Clear

Description

Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite's LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.


  • T9L LED bulb with an E26, medium screw, base in a Clear finish.
  • 40 Watt equivalent, using only 5 Watts (400 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Wet Rated for use in indoor / outdoor (can be exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000 hours.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.