LED Filament 5 W Dimmable B11 Light Bulb with Clear Glass Finish and E12 Base, 2700K, 500Lumens, 4PK

  • Mfr # 861686

  • Zoro # G408609857


product price:  $26.39
/pk 4, $6.60/ea

Key Features

Voltage
120
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Rated Life
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861686
Zoro #
G408609857
UPC #
739698132624
Country of Origin
China

Dimensions

Bulb Dia.
1.37

Details

Voltage
120
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Rated Life
10000
Bulb Type
B11
Bulb Finish
Clear
Wattage Equivalency
5
Color Rendering Index
80
Bulb Beam Angle
320 Degrees

Description

This 4-pack of 5 watt dimmable B11 LED bulbs will keep your home's chandelier in perfect working order and allows you to cast a perfect glow over your home with the power of a long-lasting dimmable LED technology bulb that works in every type of dimmer, in a 2700-Kelvin white light that offers a warm hue for an inviting atmosphere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products