LED Filament 5 W Dimmable Clear Filament T9, E26, LED Bulb - 500 Lumens, 2700K, and 80 CRI, 8PK
- Mfr # 862768
- Zoro # G513370635
Key Features
Specifications
Details
- MFR #
- 862768
- Zoro #
- G513370635
- UPC #
- 739698812403
- Country of Origin
- China
- Wattage Equivalent
- 60
- Lumen
- 500
- Dimmable
- Yes
- Bulb Type
- T9
- Color Temp
- 2700K
- Standards
- UL; Damp
- Enclosed Rated
- Yes
- Base
- E26
- Finish
- Clear
- CRI
- 80
- Wattage @ Design Voltage
- 5.1
Description
8 Pack of Bulbrite's LED T9 bulbs to enhance your space. Each bulb uses just 5.1 Watts while delivering the brightness equivalent of a traditional 60 incandescent, producing 500 lumens of Warm White Light (2700K) with excellent color rendering. The Clear finish provides a soft, even glow that reduces glare, and the standard Medium Screw (E26) ensures compatibility with your exisiting fixtures. These dimmable bulbs are engineered for reliability, offering an impressive 15000-hour lifespan, reducing replacement frequency and maintenance costs while providing consistent, quality illumination for years to come. We believe that light is so essential - so fundamental - because it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions.
- T9 LED bulb with an E26, medium screw, base in a Clear finish.
- 60 Watt equivalent, using only 5.1 Watts (500 lumens).
- 2700K color temperature for a Warm White light.
- Fully Dimmable and works with most dimmer switches.
- Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
- Long lasting energy efficient LED lighting, lasts up to 15,000 hours.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.