
LED Filament, 5 Watt Dimmable A19 Light Bulb, Milky Glass Finish, E26 Base, 2700K 450 Lumens, 4PK
Mfr # 862070
Zoro # G716285439
product price:Â $60.69
/pk 4, $15.17/eaKey Features
Color Rendering Index
90
Bulb Base Type
E26
Bulb Dia.
2.36 in
Wattage Equivalency
40W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
862070
Zoro #
G716285439
UPC #
739698865652
Country of Origin
China
Dimensions
Bulb Dia.
2.36 in
Length
4.13 in
Details
Color Rendering Index
90
Lumens
450 lm
Bulb Base Type
E26
Wattage Equivalency
40W
Light Color
Milky
Dimmable
Yes
Color Temperature
2700K
Voltage
120V
Bulb Beam Angle
320°
Bulb Type
A19
Safety Certificate Type
Wet
Description
Desc
- A19 LED bulb with an E26, medium screw, base in a Milky finish.
- 40 Watt equivalent, using only 5 Watts (450 lumens).
- 2700K color temperature for a Warm White light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.