
LED Filament, 5 Watt Dimmable B11 Light Bulb, Clear Glass Finish, E12 Base, 5000K, 500 Lumens, 4PK
Mfr # 862077
Zoro # G116285398
product price:Â $53.55
/pk 4, $13.39/eaKey Features
Voltage
120V
Length
3.85 in
Bulb Dia.
1.37 in
Color Rendering Index
90
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862077
Zoro #
G116285398
UPC #
739698865720
Country of Origin
China
Dimensions
Length
3.85 in
Bulb Dia.
1.37 in
Details
Voltage
120V
Light Color
Clear
Color Rendering Index
90
Dimmable
Yes
Bulb Beam Angle
320°
Lumens
500 lm
Color Temperature
5000K
Bulb Base Type
E12
Wattage Equivalency
60W
Bulb Type
B11
Safety Certificate Type
Damp
Description
Desc
- B11 LED bulb with an E12, candelabra screw, base in a Clear finish.
- 60 Watt equivalent, using only 5 Watts (500 lumens).
- 5000K color temperature for a Soft Daylight light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.