LED Filament, 5 Watt Dimmable B11 Light Bulb, Milky Glass Finish, E12 Base, 5000K, 500 Lumens, 4PK

  • Mfr # 862078

  • Zoro # G016285405


product price:  $59.85
/pk 4, $14.96/ea

Key Features

Bulb Dia.
1.37 in
Voltage
120V
Length
3.85 in
Dimmable
Yes
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862078
Zoro #
G016285405
UPC #
739698865737
Country of Origin
China

Dimensions

Bulb Dia.
1.37 in
Length
3.85 in

Details

Voltage
120V
Light Color
Milky
Dimmable
Yes
Color Rendering Index
90
Color Temperature
5000K
Bulb Base Type
E12
Bulb Beam Angle
320°
Lumens
500 lm
Wattage Equivalency
60W
Safety Certificate Type
Damp
Bulb Type
B11

Description

Desc


  • B11 LED bulb with an E12, candelabra screw, base in a Milky finish.
  • 60 Watt equivalent, using only 5 Watts (500 lumens).
  • 5000K color temperature for a Soft Daylight light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.