LED Filament, 5 Watt Dimmable CA10 Light Bulb, Milky Glass Finish, E26 Base, 2700K 500 Lumens, 4PK

  • Mfr # 862083

  • Zoro # G316285501


product price:  $60.79
/pk 4, $15.20/ea

Key Features

Color Rendering Index
90
Bulb Dia.
1.26 in
Wattage Equivalency
60W
Dimmable
Yes
Bulb Beam Angle
320°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862083
Zoro #
G316285501
UPC #
739698865782
Country of Origin
China

Dimensions

Bulb Dia.
1.26 in
Length
4.17 in

Details

Color Rendering Index
90
Wattage Equivalency
60W
Color Temperature
2700K
Light Color
Milky
Dimmable
Yes
Bulb Beam Angle
320°
Bulb Base Type
E26
Lumens
500 lm
Voltage
120V
Bulb Type
CA10
Safety Certificate Type
Wet

Description

Desc


  • CA10 LED bulb with an E26, medium screw, base in a Milky finish.
  • 60 Watt equivalent, using only 5 Watts (500 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.