LED Filament, 5 Watt Dimmable G25 Light Bulb, Clear Glass Finish, E26 Base, 2700K 500 Lumens, 4PK

  • Mfr # 862086

  • Zoro # G116285428


product price:  $46.89
/pk 4, $11.72/ea

Key Features

Length
4.64 in
Bulb Dia.
3.15 in
Voltage
120V
Dimmable
Yes
Bulb Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862086
Zoro #
G116285428
UPC #
739698865812
Country of Origin
China

Dimensions

Length
4.64 in
Bulb Dia.
3.15 in

Details

Light Color
Clear
Voltage
120V
Color Temperature
2700K
Dimmable
Yes
Bulb Base Type
E26
Color Rendering Index
90
Bulb Beam Angle
320°
Wattage Equivalency
60W
Lumens
500 lm
Safety Certificate Type
Wet
Bulb Type
G25

Description

Desc


  • G25 LED bulb with an E26, medium screw, base in a Clear finish.
  • 60 Watt equivalent, using only 5 Watts (500 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.