
LED Filament, 5 Watt Dimmable G25 Light Bulb, Half White Finish, E26 Base, 2700K 400 Lumens, 4PK
Mfr # 862067
Zoro # G316285518
product price: $84.15
/pk 4, $21.04/ea
Free Shipping & Returns
Key Features
Voltage
120V
Bulb Beam Angle
320°
Color Rendering Index
90
Length
4.584 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862067
Zoro #
G316285518
UPC #
739698865621
Country of Origin
China
Dimensions
Length
4.584 in
Bulb Dia.
3.157 in
Details
Voltage
120V
Bulb Beam Angle
320°
Light Color
Half White
Color Rendering Index
90
Dimmable
Yes
Color Temperature
2700K
Wattage Equivalency
40W
Lumens
400 lm
Bulb Base Type
E26
Safety Certificate Type
Wet
Bulb Type
G25
Description
Desc
- G25 LED bulb with an E26, medium screw, base in a Half White finish.
- 40 Watt equivalent, using only 5 Watts (400 lumens).
- 2700K color temperature for a Warm White light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.