
LED Filament, 5 Watt Dimmable T9 5 inch Light Bulb, Clear Glass Finish, E26 Base, 5000K, 400 Lumens, 4PK
Mfr # 862104
Zoro # G216285502
product price:Â $71.39
/pk 4, $17.85/eaKey Features
Bulb Beam Angle
320°
Bulb Dia.
1.18 in
Color Rendering Index
90
Length
4.92 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
862104
Zoro #
G216285502
UPC #
739698865997
Country of Origin
China
Dimensions
Bulb Dia.
1.18 in
Length
4.92 in
Details
Color Temperature
5000K
Bulb Beam Angle
320°
Color Rendering Index
90
Dimmable
Yes
Lumens
400 lm
Bulb Base Type
E26
Wattage Equivalency
40W
Voltage
120V
Light Color
Clear
Bulb Type
T9 5"
Safety Certificate Type
Wet
Description
Desc
- T9 5" LED bulb with an E26, medium screw, base in a Clear finish.
- 40 Watt equivalent, using only 5 Watts (400 lumens).
- 5000K color temperature for a Soft Daylight light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.