LED Filament, 5 Watt Dimmable T9 5 inch Light Bulb, Frost Glass Finish, E26 Base, 4000K, 400 Lumens, 4PK

  • Mfr # 862103

  • Zoro # G416285487


product price:  $71.39
/pk 4, $17.85/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Dimmable
Yes
Lumens
400 lm
Bulb Dia.
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862103
Zoro #
G416285487
UPC #
739698865980
Country of Origin
China

Dimensions

Bulb Dia.
1.18 in
Length
4.92 in

Details

Voltage
120V
Bulb Base Type
E26
Color Temperature
4000K
Dimmable
Yes
Lumens
400 lm
Light Color
Frost
Bulb Beam Angle
320°
Color Rendering Index
90
Wattage Equivalency
40W
Safety Certificate Type
Wet
Bulb Type
T9 5"

Description

Desc


  • T9 5" LED bulb with an E26, medium screw, base in a Frost finish.
  • 40 Watt equivalent, using only 5 Watts (400 lumens).
  • 4000K color temperature for a Cool White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products