LED Filament, 5 Watt Dimmable T9 5 inch Light Bulb, Frost Glass Finish, E26 Base, 5000K, 400 Lumens, 4PK

  • Mfr # 862105

  • Zoro # G116285534


product price:  $71.39
/pk 4, $17.85/ea

Key Features

Bulb Base Type
E26
Lumens
400 lm
Bulb Dia.
1.18 in
Bulb Beam Angle
320°
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862105
Zoro #
G116285534
UPC #
739698866000
Country of Origin
China

Dimensions

Bulb Dia.
1.18 in
Length
4.92 in

Details

Bulb Base Type
E26
Color Temperature
5000K
Lumens
400 lm
Bulb Beam Angle
320°
Color Rendering Index
90
Wattage Equivalency
40W
Dimmable
Yes
Light Color
Frost
Voltage
120V
Safety Certificate Type
Wet
Bulb Type
T9 5"

Description

Desc


  • T9 5" LED bulb with an E26, medium screw, base in a Frost finish.
  • 40 Watt equivalent, using only 5 Watts (400 lumens).
  • 5000K color temperature for a Soft Daylight light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.