LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2100K (Amber Light), 250 Lumens, 4PK

  • Mfr # 862770

  • Zoro # G106122979


product price:  $54.39
/pk 4, $13.60/ea

Key Features

Voltage
120
Bulb Base Type
E26
Bulb Shape
Tube
Dimmable
Yes
Lumens
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862770
Zoro #
G106122979
UPC #
739698812427
Country of Origin
China

Dimensions

Width
1.18
Length
7.5
Bulb Dia.
1.18

Details

Voltage
120
Bulb Base Type
E26
Bulb Shape
Tube
Color Temperature
2100K
Dimmable
Yes
Lumens
250
Rated Life
15000
Bulb Primary Application
General
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
5
Includes
4 Pieces
Bulb Beam Angle
320 Degrees
Bulb Type
T9
Color Rendering Index
90

Description

Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.