
LED Filament 5W, Dimmable A19, Clear Glass, E26 Base, 2100K, 350 Lm, 4PK
Mfr # 862866
Zoro # G410044806
product price: $35.25
/pk 4, $8.81/eaKey Features
Voltage
120
Watts
4.5 W
Bulb Base Type
Medium Screw
Color Temperature
2100K
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862866
Zoro #
G410044806
UPC #
739698867700
Country of Origin
China
Dimensions
Length
4.09 in
Bulb Dia.
2.36 in
Details
Item
LED Bulb
Voltage
120
Watts
4.5 W
Bulb Base Type
Medium Screw
Color Temperature
2100K
Dimmable
Dimmable
Lumens
350
Rated Life
15000
Bulb Type
A19
Type
E26 (Base)
Bulb Finish
Clear
Energy Star Compliant
No
For Enclosed Fixtures
Yes
Color Rendering Index
80
Standards
UL
Bulb Beam Angle
320 Degrees
Wattage Equivalency
25W (Incandescent)
Safety Certificate Type
Damp
Description
Cast the perfect warm, white light throughout any room of your home with this 4-pack of 4.5 watt A19 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a curved filament, clear glass finish, and an E26 standard screw base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.