Zoro Homepage

LED Filament 5W, Dimmable B11, Clear Glass, E26 Base, 2700K, 500 Lm, 4PK

  • Mfr # 862844

  • Zoro # G010044794


product price: $50.45
/pk 4, $12.61/ea

Key Features

Voltage
120
Watts
5.5W
Bulb Base Type
Medium Screw
Dimmable
Dimmable
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862844
Zoro #
G010044794
UPC #
739698867489
Country of Origin
China

Dimensions

Length
3.7 in
Bulb Dia.
1.37 in

Details

Item
LED Bulb
Voltage
120
Watts
5.5W
Bulb Base Type
Medium Screw
Color Temperature
Warm White
Dimmable
Dimmable
Lumens
500
Rated Life
15000
Type
E26 (Base)
Wattage Equivalency
60W (Incandescent)
Color Rendering Index
90
Bulb Finish
Milky
Energy Star Compliant
No
Bulb Beam Angle
320 Degrees
Standards
UL
For Enclosed Fixtures
Yes
Bulb Type
B11
Safety Certificate Type
Damp

Description

This 4-pack of 5.5 watt dimmable B11 LED bulbs will keep your home's chandelier in perfect working order and allows you to cast a perfect glow over your home with the power of a long-lasting dimmable LED technology bulb that works in every type of dimmer. These bulbs are offered in a 2700-Kelvin white light that offers a warm hue for an inviting atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.