LED Filament 5W Dimmable B11 Light Bulb, Milky Glass, Candelabra E12 Base, 2700K, 500lu, 36PK

  • Mfr # 861764

  • Zoro # G011906787


product price:  $162.99
/pk 36, $4.53/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
5
Bulb Base Type
E12 (Candelabra)
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861764
Zoro #
G011906787
UPC #
739698100876
Country of Origin
China

Details

Voltage
120
Watts
5
Bulb Base Type
E12 (Candelabra)
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Rated Life
15000
Bulb Type
B11
Standards
UL
Bulb Finish
Milky
Color Rendering Index
80
Light Color
Warm White
Wattage Equivalency
60

Description

This 36-pack of 5 watt dimmable B11 LED bulbs will keep your home's chandelier in perfect working order and allows you to cast a perfect glow over your home with the power of a long-lasting dimmable LED technology bulb that works in every type of dimmer, in a 2700-Kelvin white light that offers a warm hue for an inviting atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.