LED Filament 5W, Dimmable CA10, Clear Glass, E12 Base, 3000K, 750 Lm, 4PK

  • Mfr # 862858

  • Zoro # G510044812


product price: $40.19
/pk 4, $10.05/ea

Key Features

Voltage
120
Watts
6.5W
Bulb Base Type
Candelabra Screw
Dimmable
Dimmable
Lumens
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862858
Zoro #
G510044812
UPC #
739698867625
Country of Origin
China

Dimensions

Length
4.25 in
Bulb Dia.
1.37 in

Details

Item
LED Bulb
Voltage
120
Watts
6.5W
Bulb Base Type
Candelabra Screw
Color Temperature
Soft White Light
Dimmable
Dimmable
Lumens
750
Rated Life
15000
Energy Star Compliant
No
Bulb Type
CA10
For Enclosed Fixtures
Yes
Bulb Beam Angle
320 Degrees
Type
E12 (Base)
Color Rendering Index
90
Standards
UL
Bulb Finish
Clear
Wattage Equivalency
75W (Incandescent)
Safety Certificate Type
Damp

Description

This 4-pack of 6.5 watt dimmable CA10 LED bulbs is the perfect replacement pack for your home chandelier, lamp or ceiling fixture. Each bulb has a classic candle flame look in a 3000-Kelvin white light that offers a soft hue for an inviting atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.