
LED Filament 5W, Dimmable G25, Clear Glass, E26 Base, 2100K, 350 Lm, 4PK
Mfr # 862868
Zoro # G310044791
product price: $54.75
/pk 4, $13.69/eaKey Features
Voltage
120
Watts
4.5 W
Bulb Base Type
Medium Screw
Color Temperature
2100K
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862868
Zoro #
G310044791
UPC #
739698867724
Country of Origin
China
Dimensions
Length
4.64 in
Bulb Dia.
3.14 in
Details
Item
LED Bulb
Voltage
120
Watts
4.5 W
Bulb Base Type
Medium Screw
Color Temperature
2100K
Dimmable
Dimmable
Lumens
350
Rated Life
15000
Energy Star Compliant
No
Color Rendering Index
80
Standards
UL
For Enclosed Fixtures
Yes
Type
E26 (Base)
Bulb Type
G25
Bulb Beam Angle
320 Degrees
Bulb Finish
Clear
Wattage Equivalency
40W (Incandescent)
Safety Certificate Type
Damp
Description
The Bulbrite 4.5W G25 LED curved filament bulb offers you a round, decorative shape that suits any style as you brighten up your space. You'll get a warm amber hue from its 2100 Kelvins to foster an inviting atmosphere for your household or any other gathering. It's also suitable for enclosed luminaires.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.