Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Filament 5W, Dimmable G25, Clear Glass, E26 Base, 3000K, 800 Lm, 4PK

  • Mfr # 862877

  • Zoro # G110044793


product price: $45.35
/pk 4, $11.34/ea

Key Features

Voltage
120
Watts
8.5W
Color Temperature
Soft White Light
Dimmable
Dimmable
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862877
Zoro #
G110044793
UPC #
739698867816
Country of Origin
China

Dimensions

Length
4.64 in
Bulb Dia.
3.15 in

Details

Item
LED Bulb
Voltage
120
Watts
8.5W
Bulb Base Type
Medium Screw
Color Temperature
Soft White Light
Dimmable
Dimmable
Lumens
800
Rated Life
15000
Standards
UL
Bulb Type
G25
Energy Star Compliant
No
Bulb Finish
Clear
Color Rendering Index
90
For Enclosed Fixtures
Yes
Type
E26 (Base)
Bulb Beam Angle
320 Degrees
Wattage Equivalency
60W (Incandescent)
Safety Certificate Type
Damp

Description

The Bulbrite 8.5 watt G25 LED filament bulb offers you a round, decorative shape that suits any style as you brighten up your space. You'll get a soft hue from its 3000 Kelvins to foster an inviting atmosphere for your household or any other gathering. It's also suitable for enclosed luminaires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.