Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Filament 5W, Dimmable Mini T5, Clear Glass, 2700K, 450 Lm, 4PK

  • Mfr # 862864

  • Zoro # G910044818


product price: $50.29
/pk 4, $12.57/ea

Key Features

Voltage
120
Watts
4W
Bulb Base Type
Bi-Pin
Dimmable
Dimmable
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862864
Zoro #
G910044818
UPC #
739698867687
Country of Origin
China

Dimensions

Length
3 in
Bulb Dia.
1 in

Details

Item
LED Bulb
Voltage
120
Watts
4W
Bulb Base Type
Bi-Pin
Color Temperature
Warm White
Dimmable
Dimmable
Lumens
450
Rated Life
15000
Wattage Equivalency
40W (Incandescent)
Energy Star Compliant
No
Type
G9 (Base)
Bulb Finish
Clear
Color Rendering Index
80
Bulb Type
G9
For Enclosed Fixtures
Yes
Bulb Beam Angle
320 Degrees
Standards
UL
Safety Certificate Type
Damp

Description

This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.