Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Filament 5W Dimmable ST18 Light Bulbs, Antique Glass, Medium E26 Base, 2200K, 450lu, 4PK

  • Mfr # 862795

  • Zoro # G311906845


product price: $41.35
/pk 4, $10.34/ea

Key Features

Voltage
120
Watts
5
Bulb Base Type
E26 (Medium)
Dimmable
Yes
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862795
Zoro #
G311906845
UPC #
739698812670
Country of Origin
China

Details

Voltage
120
Watts
5
Bulb Base Type
E26 (Medium)
Color Temperature
2200K
Dimmable
Yes
Lumens
450
Rated Life
15000
Wattage Equivalency
40
Bulb Finish
Antique
Color Rendering Index
90
Light Color
Amber Light
Bulb Type
ST18
Standards
UL

Description

Upgrade the look and feel of any fixture in your home with this 4-pack of antique style ST18 bulbs. These LED bulbs offer a vintage look and feel combined with the technology of long lasting, energy efficient LED lights. These bulbs are dimmable and ready to be used in your existing fixtures with a standard E26 screw base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.