Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Filament 5W, Dimmable T6, Clear Glass, E12 Base, 2700K, 400 Lm, 4PK

  • Mfr # 862853

  • Zoro # G610044811


product price: $30.15
/pk 4, $7.54/ea

Key Features

Voltage
120
Watts
4.5 W
Bulb Base Type
Candelabra Screw
Dimmable
Dimmable
Lumens
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862853
Zoro #
G610044811
UPC #
739698867571
Country of Origin
China

Dimensions

Length
3.34 in
Bulb Dia.
0.78 in

Details

Item
LED Bulb
Voltage
120
Watts
4.5 W
Bulb Base Type
Candelabra Screw
Color Temperature
Warm White
Dimmable
Dimmable
Lumens
400
Rated Life
15000
Energy Star Compliant
No
Wattage Equivalency
40W (Incandescent)
Bulb Beam Angle
320 Degrees
For Enclosed Fixtures
Yes
Type
E12 (Base)
Standards
UL
Color Rendering Index
90
Bulb Type
T6
Bulb Finish
Milky
Safety Certificate Type
Damp

Description

This four pack of LED T6 4.5 watt bulbs is ideal to have on hand for upgrading your home's chandeliers, pendant lights or chandeliers. Long lasting LED will ensure a more energy efficient option with the added benefit of being long lasting and fully dimmable. Great to have on hand for your next home improvement project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.