LED Filament 5w Dimmable T8 Light Bulb Candelabra (E12) Base - 2100K (Amber Light), 450 Lumens, 4PK

  • Mfr # 862780

  • Zoro # G906123107


product price:  $37.15
/pk 4, $9.29/ea

Key Features

Voltage
120
Bulb Shape
Tube
Dimmable
Yes
Lumens
450
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862780
Zoro #
G906123107
UPC #
739698812526
Country of Origin
China

Dimensions

Width
0.98
Length
5
Bulb Dia.
0.98

Details

Voltage
120
Bulb Base Type
E12
Bulb Shape
Tube
Color Temperature
2100K
Dimmable
Yes
Lumens
450
Rated Life
15000
Bulb Primary Application
General
Wattage Equivalency
4.5
Color Rendering Index
90
Includes
4 Pieces
Indoor/Outdoor Usage
Outdoor
Bulb Beam Angle
320 Degrees
Bulb Type
T8

Description

Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.