LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 2700K, 500 Lm, 4PK

  • Mfr # 862872

  • Zoro # G410044790


product price: $46.99
/pk 4, $11.75/ea

Key Features

Voltage
120
Watts
5W
Bulb Base Type
Medium Screw
Dimmable
Dimmable
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862872
Zoro #
G410044790
UPC #
739698867762
Country of Origin
China

Dimensions

Length
4.92 in
Bulb Dia.
1.18 in

Details

Item
LED Bulb
Voltage
120
Watts
5W
Bulb Base Type
Medium Screw
Color Temperature
Warm White
Dimmable
Dimmable
Lumens
500
Rated Life
15000
Bulb Type
T9
Wattage Equivalency
40W (Incandescent)
Type
E26 (Base)
Bulb Beam Angle
320 Degrees
Standards
UL
For Enclosed Fixtures
Yes
Color Rendering Index
90
Energy Star Compliant
No
Bulb Finish
Clear
Safety Certificate Type
Damp

Description

Light your home while adding the perfect ambiance with this 4-pack of 5 5 watt T9 bulbs. The clear glass finish offers a unique look-and-feel and are perfect for your pendant, sconce or chandelier. These bulbs are dimmable and ready to be used in your existing fixtures, and with LED technology, promise longer life than your average incandescent bulb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.