
LED Filament, 6 Watt Dimmable G40 Light Bulb, Half Black Finish, E26 Base, 2700K 500 Lumens, 2PK
Mfr # 862064
Zoro # G516285394
product price: $52.89
/pk 2, $26.45/eaKey Features
Lumens
500 lm
Wattage Equivalency
60W
Color Temperature
2700K
Bulb Base Type
E26
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862064
Zoro #
G516285394
UPC #
739698865591
Country of Origin
China
Dimensions
Bulb Dia.
4.75 in
Length
6.75 in
Details
Lumens
500 lm
Wattage Equivalency
60W
Color Temperature
2700K
Light Color
Half Black
Bulb Base Type
E26
Dimmable
Yes
Bulb Beam Angle
320°
Color Rendering Index
90
Voltage
120V
Safety Certificate Type
Wet
Bulb Type
G40
Description
Desc
- G40 LED bulb with an E26, medium screw, base in a Half Black finish.
- 60 Watt equivalent, using only 6 Watts (500 lumens).
- 2700K color temperature for a Warm White light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.