LED Filament, 6 Watt Dimmable G40 Light Bulb, Half White Finish, E26 Base, 2700K 500 Lumens, 2PK

  • Mfr # 862068

  • Zoro # G616285508


product price: $52.89
/pk 2, $26.45/ea

Key Features

Bulb Base Type
E26
Bulb Beam Angle
320°
Voltage
120V
Lumens
500 lm
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862068
Zoro #
G616285508
UPC #
739698865638
Country of Origin
China

Dimensions

Bulb Dia.
4.75 in
Length
6.75 in

Details

Bulb Base Type
E26
Bulb Beam Angle
320°
Voltage
120V
Lumens
500 lm
Color Rendering Index
90
Color Temperature
2700K
Dimmable
Yes
Light Color
Half White
Wattage Equivalency
60W
Safety Certificate Type
Wet
Bulb Type
G40

Description

Desc


  • G40 LED bulb with an E26, medium screw, base in a Half White finish.
  • 60 Watt equivalent, using only 6 Watts (500 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.