LED Filament, 6 Watt Dimmable G40 Light Bulbs, Half Mirror Finish, E26 Base, 2700K, 500 Lumens, 4PK

  • Mfr # 862880

  • Zoro # G016285443


product price: $63.15
/pk 4, $15.79/ea

Key Features

Bulb Beam Angle
320°
Color Rendering Index
90
Voltage
120V
Dimmable
Yes
Length
6.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862880
Zoro #
G016285443
UPC #
739698106489
Country of Origin
China

Dimensions

Length
6.57 in
Bulb Dia.
4.92 in

Details

Bulb Beam Angle
320°
Color Rendering Index
90
Voltage
120V
Dimmable
Yes
Color Temperature
2700K
Lumens
500 lm
Light Color
Half Mirror
Bulb Base Type
E26
Wattage Equivalency
60W
Safety Certificate Type
Damp
Bulb Type
G40

Description

Long lasting, energy efficient LED combines with the unique technology of a clear finish bulb for a great bulb with an interesting lighting effect in this 4-pack of 6W LED G40 Filament Half Mirror Finish bulbs. Ideal for pendant fixtures, redirecting light upwards, and can be paired with a compatible dimmer to offer an adjustable warm white light.


  • G40 LED bulb with an E26, medium screw, base in a Half Mirror finish.
  • 60 Watt equivalent, using only 6 Watts (500 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
  • Pack of 4-bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.